Apply to be a TradeMaster!
Main product image of 5" x 1" Single Hole Plastic Well Seal
Magnifying glass
Hover image to zoom

5" x 1" Single Hole Plastic Well Seal

Brand:
Boshart
SKU:
WSP5010
Rating:
(2)
Q&A:
(1)
5" x 1" Single Hole Plastic Well Seal
Magnifying glass
Hover image to zoom
$39.50 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 1"
Product Highlight: Material
Plastic
Product Highlight: Lead Free
Yes

Description

–
5" x 1" Single Hole Plastic Well Seal

Features:
  • Allows for larger conduit cables and will have a consistent design for the entire line.
  • Heavy duty construction, made from UV stabilized ABS material c/w soft 3/4" thick Buna N rubber gasket and zinc plated hardware.
  • All seals complete with grommet kit which have both round and slotted gaskets for twisted or parallel pump cables, produced from very soft rubber
  • which compresses easily when the conduit bushing is tightened.
  • Option for a split well seals & stainless steel hardware available in all sizes

Specs

–
Vent Size:

1/2"

Size:

5" x 1"

Material:

Plastic

Product Type:

Well Seal

Lead Free:

Yes

Conduit Connection:

1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would for sure go through Supplyhouse to buy this again

I use this well seal for my deep well system, if fit perfectly, and super easy to install….good product.
Chris
SW Oklahoma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Worked perfectly to replace the old cap that cracked after decades of use.
Raymond
Dallas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is th OD measurement and the ID measurements

Asked by T mc 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This has a well casing ID of 5" and a 1" drop pipe size. The OD for this is not listed by Boshart.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy