Apply to be a TradeMaster!
Main product image of 3/4" x 20 ft. Blue PEX Tubing, Straight Length
Magnifying glass
Hover image to zoom

3/4" x 20 ft. Blue PEX Tubing, Straight Length

Brand:
Bow
SKU:
PX075-20-B
Rating:
(0)
Q&A:
(0)
3/4" x 20 ft. Blue PEX Tubing, Straight Length
Magnifying glass
Hover image to zoom
PX075-20-B has been discontinued
Discontinued June 22, 2021
This product has been discontinued.
Direct Replacement:
3/4" x 20 ft. Blue PEX-b Tubing, Straight Length
Brand:
Bluefin
SKU:TU075-20-B
(1)
Backorder
Backorder
Get it Wed, Jan 13 - Fri, Apr 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
Crimp, PEX Press, PEX Compression, Push Fit, Clamp
Product Highlight: Length (Feet)
20' Length
Product Highlight: Size
3/4"
Product Highlight: Material
PEX

Description

–
Bow PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene. Due to the crosslinking, the polyethylene's performance is greatly enhanced and maintains the excellent properties of thermoplastics. Offering excellent corrosion resistance, incredible flexibility and unusual toughness, Bow PEX pipe allows for fast and easy installation.

Specs

–
Length (Feet):

20'

Size:

3/4"

Fitting System Compatibility:

Crimp

PEX Press

PEX Compression

Push Fit

Clamp

Material:

PEX

Grade:

PEX-b

Color:

Blue

Shape:

Straight

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm