Shop Limited Time Deals
Main product image of 3/4" x 20 ft. Oxygen Barrier PEX Tubing, Straight Length
Magnifying glass
Hover image to zoom

3/4" x 20 ft. Oxygen Barrier PEX Tubing, Straight Length

Brand:
Bow
SKU:
PX075-20-OXY
Rating:
(0)
Q&A:
(0)
3/4" x 20 ft. Oxygen Barrier PEX Tubing, Straight Length
Magnifying glass
Hover image to zoom
PX075-20-OXY has been discontinued
Discontinued January 5, 2021
This product has been discontinued.
Direct Replacement:
3/4" x 20 ft. Oxygen Barrier PEX-b Tubing, Straight Length
Brand:
Bluefin
SKU:T075-20-OXY
(0)
Backorder
Backorder
Get it Mon, Sep 21 - Thu, Dec 17
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Fitting System Compatibility
PEX Press, Crimp, Push Fit, Clamp, PEX Compression
Product Highlight: Length (Feet)
20' Length
Product Highlight: Color
Red
Product Highlight: Size
3/4"

Description

Oxygen barrier PEX tubing has the same properties as non-barrier PEX pipes, but it prevents oxygen and other elements from infiltrating and damaging delicate heating system components. For example, it keeps boilers from rusting. Bow PEX pipe is made of polyethelene which is cross-linked to enhance performance and maintain the properties of thermoplastics. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, or fitting systems.

Specs

Length (Feet):

20'

Color:

Red

Size:

3/4"

Fitting System Compatibility:

PEX Press

Crimp

Push Fit

Clamp

PEX Compression

Material:

PEX

Grade:

PEX-b

Tubing Type:

Oxygen Barrier

Application:

Heating

Shape:

Straight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm