Apply to be a TradeMaster!
Main product image of 3/4" x 20 ft. Oxygen Barrier PEX-b Tubing, Straight Length
Magnifying glass
Hover image to zoom

3/4" x 20 ft. Oxygen Barrier PEX-b Tubing, Straight Length

Brand:
Bluefin
SKU:
T075-20-OXY
Rating:
(0)
Q&A:
(0)
3/4" x 20 ft. Oxygen Barrier PEX-b Tubing, Straight Length
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Oxygen Barrier
Product Highlight: Fitting System Compatibility
Push Fit, Clamp, PEX Press, PEX Compression, Crimp
Product Highlight: Length (Feet)
20' Length
Product Highlight: Size
3/4"
Product Highlight: Color
Red

Description

–
Please Note: PEX tubing is unstable under UV light. To ensure the long term stability of PEX, care must be taken to avoid overexposing the product to sunlight, both before and after the time of installation.

Oxygen barrier PEX tubing has the same properties as non-barrier PEX pipes, but it prevents oxygen and other elements from infiltrating and damaging delicate heating system components. For example, it keeps boilers from rusting. Bluefin PEX pipe is made of polyethelene which is cross-linked to enhance performance and maintain the properties of thermoplastics. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, or fitting systems. Bluefin offers a 25-year warranty on the product.

Specs

–
Length (Feet):

20'

Size:

3/4"

Color:

Red

Shape:

Straight

Fitting System Compatibility:

Push Fit

Clamp

PEX Press

PEX Compression

Crimp

Material:

PEX

Grade:

PEX-b

Tubing Type:

Oxygen Barrier

Application:

Heating

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need