Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heater Parts
Bradford White Water Heater Parts
Bradford White Heating Elements
240V-4000W Element, 14.81", VLWD, for ASME Comm Elec only
Brand:
Bradford White
SKU:
220-41985-10
Rating:
(0)
Q&A:
(0)
220-41985-10 has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Element 240v 4000w (CI09604024M) (SVC), 415-41985-10
Brand:
Bradford White
SKU:
415-41985-10
(0)
Backorder
Get it
Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
240v
4000 Watts
Description
–
Element for ASME Commercial Electric only
Specs
–
Voltage:
240v
Wattage:
4000
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video