Apply to be a TradeMaster!
Aluminum Anode Rod w/ 2.5" nipple, 42-1/2", .625
Aluminum Anode Rod w/ 2.5" nipple, 42-1/2", .625
224-32999-21 has been discontinued
Discontinued February 2, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
Aluminum Anode Rod w/ 2" nipple, 30", .750, 415-32999-10
SKU:415-32999-10
(0)
Order by today, receive 6 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length
42-1/2"
Product Highlight: Material
Aluminum

Description

Anode Rod

Specs

Application:

Replacement Part

Length:

42-1/2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm