Shop Bradford White
Main product image of Magnesium Anode Rod, 3/4 NPT x 2.00 x 50.13 x .840
Magnifying glass
Hover image to zoom
Magnesium Anode Rod, 3/4 NPT x 2.00 x 50.13 x .840
Magnifying glass
Hover image to zoom
224-47776-08 has been discontinued
Discontinued December 2, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.

Product Highlights

Product Highlight: Length
50.13"
Product Highlight: Material
Magnesium

Description

Note: Bradford White uses two part numbers to fill orders for this sku. The alternative sku is 415-47776-08). Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

Anode Rod

Specs

Application:

Replacement Part

Length:

50.13"

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Super fast delivery. Thanks.

Super fast delivery. Thanks.
SuperUser
21015
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast delivery. Thanks.

Supply house is great. Super fast delivery. Thanks.
SuperUser
21015
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product suffers from a serious design defect

The magnesium rod is not in electrical contact with the grounded shell of the water heater. The nipple should not be a thin shell that is subject to collapsing. Nor should there be a plastic piece separating the nipple from the magnesium. The nipple should be 1 1/8 hex stainless steel so that you can put a box wrench or socket wrench on it and it should extend all the way to the magnesium anode, in the same way that anode rods that fit in a separate tapping do.
Paul
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?