Apply to be a TradeMaster!
Main product image of Magnesium Anode Rod, 3/4" NPT x 0.85" x 28" x 0.840", 224-47782-13
Magnifying glass
Hover image to zoom

Magnesium Anode Rod, 3/4" NPT x 0.85" x 28" x 0.840", 224-47782-13

SKU:
224-47782-13
Rating:
(0)
Q&A:
(0)
Magnesium Anode Rod, 3/4" NPT x 0.85" x 28" x 0.840", 224-47782-13
Magnifying glass
Hover image to zoom
$48.90 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
28" Length
Product Highlight: Material
Magnesium

Description

–
Note: Length may vary by 1" - 2"

Magnesium Anode Rod, 3/4" NPT x 0.85" x 28" x 0.840"

Specs

–
End Type:

Hex

Connection Size:

3/4"

Application:

Replacement Part

Length (Inches):

28"

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy