Apply to be a TradeMaster!
Main product image of 3/4" male Temp. & Pressure Valve (100 psi), 230-42967-00
Magnifying glass
Hover image to zoom

3/4" male Temp. & Pressure Valve (100 psi), 230-42967-00

SKU:
230-42967-00
Rating:
(0)
Q&A:
(0)
3/4" male Temp. & Pressure Valve (100 psi), 230-42967-00
Magnifying glass
Hover image to zoom
$22.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Temperature Range (F)
210°F

Description

–
Temperature and Pressure Relief Valve

Specs

–
Size:

3/4"

Thread Type:

Female

Pressure Set Point:

100 psi

Temperature Range (F):

210°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy