Apply to be a TradeMaster!
Main product image of 20" White Rodgers E63N-715 Natural Gas Pilot Assembly w/ Thermocouple, 233-40248-05
Magnifying glass
Hover image to zoom

20" White Rodgers E63N-715 Natural Gas Pilot Assembly w/ Thermocouple, 233-40248-05

SKU:
233-40248-05
Rating:
(5)
Q&A:
(0)
20" White Rodgers E63N-715 Natural Gas Pilot Assembly w/ Thermocouple, 233-40248-05
Magnifying glass
Hover image to zoom
$28.33 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Length (Inches)
20" Length

Description

–
20" White Rodgers E63N-715 Natural Gas Pilot Assembly w/ Thermocouple

Specs

–
Product Type:

Pilot Assembly

Fuel Type:

Natural Gas

Length (Inches):

20"
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
You May Also Need

Natural Gas Valve-WR (FVIR) Boxed, 265-46181-01
SKU: 265-46181-01
Bradford White

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent customer service

The pilot light with thermocouple was the exact listed product. I diagnosed the issue and installed the replacement and it worked as it should. The gentleman I spoke with was very helpful, it shipped quickly and best of all we now have got water! I would definitely use this company. The part here locally was 5 times the price, so thanks for some fair pricing.
Dave
Denmark, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Igniter/ Thermocouple

Part arrived quick and was an exact replacement for my water heater. Fixed the problem.
DJ
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good, high quality product.

Perfect fit. Works great. easy to install.
Idahoan
Nampa, Idaho
5 years ago
Was this review helpful to you?

Hot water again in 30 minutes

The combo pilot/thermocouple was perfect for my 11 year old water heater. The hard part is removing the screw that holds the assembly to the burner assembly, not much room. Patience and a 90 degree screwdriver did it. The gas and thermocouple leads are a few inches longer than OEM, but that made installation easier.
Rusty Russ
Hillsborough, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Good

This product worked great and had great installation instructions.
Me
Seattle, WA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?