Apply to be a TradeMaster!
Main product image of Kit - Gas Valve LP 160°F FVIR (SVC), 265-46182-03
Magnifying glass
Hover image to zoom

Kit - Gas Valve LP 160°F FVIR (SVC), 265-46182-03

SKU:
265-46182-03
Rating:
(1)
Q&A:
(0)
Kit - Gas Valve LP 160°F FVIR (SVC), 265-46182-03
Magnifying glass
Hover image to zoom
$156.28 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane

Description

–
Kit - Gas Valve LP 160°F - FVIR (SVC)

Specs

–
Product Type:

Kit

Temperature:

160°F

Fuel Type:

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Saved $1500 by not repalcing my entire tank

Great pricing, good tech support!
James
New Mexico
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy