Apply to be a TradeMaster!
Main product image of 3/4" T & P Relief Valve w/ 4" Stem (205,000 Btus/hr), 415-30246-00
Magnifying glass
Hover image to zoom

3/4" T & P Relief Valve w/ 4" Stem (205,000 Btus/hr), 415-30246-00

SKU:
415-30246-00
Rating:
(0)
Q&A:
(0)
3/4" T & P Relief Valve w/ 4" Stem (205,000 Btus/hr), 415-30246-00
Magnifying glass
Hover image to zoom
$141.05 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Capacity (BTU)
205000 BTU Capacity
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Temperature Range (F)
210°F
Product Highlight: Used With
PDV100T199N, PDV80T199X, PDV100T199X, PDV80T199N

Description

–
3/4" NPT Temperature and Pressure Relief Valve
  • 4-1/2" stem
  • 205,000 btus/hr
  • 150 psi
  • 210 degrees
  • Specs

    –
    Size:

    3/4"

    Thread Type:

    Female

    Capacity (BTU):

    205000

    Pressure Set Point:

    150 psi

    Temperature Range (F):

    210°F

    Used With:

    PDV100T199N

    PDV80T199X

    PDV100T199X

    PDV80T199N

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy