Apply to be a TradeMaster!
Main product image of Aluminum Anode Rod w/ 2.5" nipple, 30-1/2", .625, 415-32999-22
Magnifying glass
Hover image to zoom

Aluminum Anode Rod w/ 2.5" nipple, 30-1/2", .625, 415-32999-22

SKU:
415-32999-22
Rating:
(4)
Q&A:
(0)
Aluminum Anode Rod w/ 2.5" nipple, 30-1/2", .625, 415-32999-22
Magnifying glass
Hover image to zoom
$49.81 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
30-1/2" Length
Product Highlight: Material
Aluminum

Description

–
Anode Rod

Note: Length may vary by 1" - 2"

Note: Bradford White uses two part numbers to fill orders for this sku. The alternative sku is (224-32999-22). Both products are identical with no differences other than the part number

Specs

–
End Type:

Nipple

Application:

Replacement Part

Length (Inches):

30-1/2"

Material:

Aluminum

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product, terrible packaging

The anode rode fit and installed well. It was not "packaged", so my guess is that even being advertised as a Brandford White item, it was a generic rod. The main issue was that it was thrown fairly loose into a huge box with very little packing material to keep it safe. It did become slightly bent and I was able to straighten it and the box was partially torn which could allow the rod to fall out of the box. For what I paid for the shipping costs, it should have been packaged with a bit more concern.
TL
Danlonega, GA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works as expected.

I purchased multiple replacement anode rods for two separate water heaters at different residencies. The anode material of water heaters was originally magnesium. This had been fully consumed. I guess 18 years is too long. Manufacturer recommends replacing every 5 years. The replacement anode was aluminum to resolve a "rotten egg smell" from the hot water at one residency. These replacement anodes are easy to install and eliminate the odor. I would strongly recommend this product. My advice is to check your hot water anode every year at the same time that you flush out the drain as per the manufacturer's recommendation. Replace your anode if 50% of the original material has been consumed.
Skin3171
Waterloo, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

This was very easy to install and fixed my issue right away. Shipping was very fast and would definitely buy from supplyhouse.com again.
Cooper
Jackson MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

OEM quality replacement. No figment issues. Unbolt and rebolt. Great!
Jway288
Fort wayne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy