Apply to be a TradeMaster!
Main product image of Aluminum Anode Rod w/ 3" nipple, 43", .675, 415-32999-24
Magnifying glass
Hover image to zoom

Aluminum Anode Rod w/ 3" nipple, 43", .675, 415-32999-24

SKU:
415-32999-24
Rating:
(0)
Q&A:
(0)
Aluminum Anode Rod w/ 3" nipple, 43", .675, 415-32999-24
Magnifying glass
Hover image to zoom
$98.33 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
43" Length
Product Highlight: Material
Aluminum

Description

–
Note: Length may vary by 1" - 2"



Note: Bradford White uses two part numbers to fill orders for this sku. The alternative sku is (224-32999-24). Both products are identical with no differences other than the part number.

Anode Rod

Specs

–
End Type:

Nipple

Application:

Replacement Part

Length (Inches):

43"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy