Apply to be a TradeMaster!
Main product image of Aluminum Anode Rod w/ 3" nipple, 54", .625, 415-32999-28
Magnifying glass
Hover image to zoom

Aluminum Anode Rod w/ 3" nipple, 54", .625, 415-32999-28

SKU:
415-32999-28
Rating:
(0)
Q&A:
(0)
Aluminum Anode Rod w/ 3" nipple, 54", .625, 415-32999-28
Magnifying glass
Hover image to zoom
$114.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
54" Length
Product Highlight: Material
Aluminum

Description

–
Note: Length may vary by 1" - 2"

Aluminum Anode Rod w/ 3" nipple, 54", .625

Specs

–
End Type:

Nipple

Application:

Replacement Part

Length (Inches):

54"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy