Apply to be a TradeMaster!
Main product image of Aluminum Anode Rod, 415-32999-42
Magnifying glass
Hover image to zoom
Aluminum Anode Rod, 415-32999-42
Magnifying glass
Hover image to zoom
415-32999-42 has been discontinued
Discontinued September 29, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Segmented Aluminum Anode Rod w/ 3/4" NPT, 3-1/2" Nipple, 50", .75, 415-55484-00
SKU:415-55484-00
(0)
Order by today, receive 10 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Length (Inches)
52" Length
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Aluminum

Description

–
Aluminum Anode Rod

Specs

–
Length (Inches):

52"

End Type:

Nipple

Connection Size:

3/4"

Application:

Replacement Part

Material:

Aluminum

Nipple Length (Inches):

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Replacement Anode Rod

This anode rod was a perfect replacement for my Bradford White water heater. It is a little longer than needed, so I cut off about 10" to be able to make the project work. The un-threaded portion that you clamp your wrench to is a half inch longer than the original so you don't have to worry about destroying the threads when installing it. I reused the heat trap but decided that I wanted to replace it as well so I went and ordered another and replaced that about a week later. I will replace both at the same time from now on. The original rod was in there for three years and it was completely covered in sediment, so I will not wait that long next time.
Gordon
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?