Apply to be a TradeMaster!
Aluminum Anode Rod, 28", .750, 415-38508-06

Aluminum Anode Rod, 28", .750, 415-38508-06

SKU:
415-38508-06
Rating:
(0)
Q&A:
(0)
Aluminum Anode Rod, 28", .750, 415-38508-06
$62.29 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
28" Length
Product Highlight: Material
Aluminum

Description

–
Bradford White uses two part numbers to fill orders for this sku. The alternative sku is (224-38508-06). Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

Plug type anode rod - heat trap is not included (must be purchased separately).

Note: Heat trap must be ordered separately. Part # will vary, depending on the model # and serial # of unit

Specs

–
Application:

Replacement Part

Length (Inches):

28"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy