Shop Resideo Sale
Main product image of Aluminum Hex Head Anode Rod, 52-3/8", .750, 415-38508-07
Magnifying glass
Hover image to zoom

Aluminum Hex Head Anode Rod, 52-3/8", .750, 415-38508-07

SKU:
415-38508-07
Rating:
(1)
Q&A:
(0)
Aluminum Hex Head Anode Rod, 52-3/8", .750, 415-38508-07
Magnifying glass
Hover image to zoom
$65.00 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
52-3/8" Length
Product Highlight: Material
Aluminum

Description

–
Bradford White uses two part numbers to fill orders for this SKU. The alternative SKU is 224-38508-07. Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

Aluminum Hex Head Anode Rod, 52-3/8", .750

Specs

–
End Type:

Hex

Application:

Replacement Part

Length (Inches):

52-3/8"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

It's made out of A420 aluminum

The description of this anode on the web page merely states aluminum anode. But the box with the part number on it states A420 aluminum, which is better than pure aluminum. It has other metals in it, mainly zinc. Hence these rods feel heavier than they would be if pure aluminum. They were packed very well in a large box inside a box. The hex head was already wrapped with tape from the factory. I did apply a very small amount of pipe dope on the tape. The couple minor negative things are the price, these are double the price of a generic aluminum anode, and the length. My 30 gallon Bradford White hot water tank takes a 28" anode and these are 52 3/8" long, I cut off almost enough for another anode.which I can't use. And they had a very slight S bend in them from the manufacturer, not much of a bend but worth mentioning.
ProbablyMike
NJ
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy