Apply to be a TradeMaster!
Aluminum Anode Rod w/ Heat Trap, 12-3/4", .675, 415-38508-08

Aluminum Anode Rod w/ Heat Trap, 12-3/4", .675, 415-38508-08

SKU:
415-38508-08
Rating:
(0)
Q&A:
(0)
Aluminum Anode Rod w/ Heat Trap, 12-3/4", .675, 415-38508-08
$39.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
12-3/4" Length
Product Highlight: Material
Aluminum

Description

–
Note: Bradford White uses two part numbers to fill orders for this SKU. The alternative SKU is (224-38508-08). Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

Anode Rod

Specs

–
Connection Size:

3/4"

Application:

Replacement Part

Length (Inches):

12-3/4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy