Apply to be a TradeMaster!
Main product image of 43-1/2" Long Dip Tube w/ 3/4" Hydrojet (SVC), 415-39625-25
Magnifying glass
Hover image to zoom

43-1/2" Long Dip Tube w/ 3/4" Hydrojet (SVC), 415-39625-25

Brand:
Bradford White
SKU:
415-39625-25
Rating:
(3)
Q&A:
(0)
43-1/2" Long Dip Tube w/ 3/4" Hydrojet (SVC), 415-39625-25
Magnifying glass
Hover image to zoom
$36.23 each
In Stock
In Stock
Get 1 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
43-1/2"

Description

Note: Bradford White uses two part numbers to fill orders for this SKU. The alternative SKU is (229-39625-25). Both products are identical with no differences other than the part number.

KIT-DIPTUBE PP 3/4 NPT 43 1/2 X 3 HYDROJET (SVC)

Specs

Nipple:

3"

Length:

43-1/2"
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
3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect

Love this place!
Moon
Wyoming,Pa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy from this company.

I tried to purchase this part for my hot water heater. The first one came and it was the wrong part. Just a piece of black pipe. Returned it. Then the second attempt I received a destroyed part. Called this sort company again. They told me they would over night one to make it right since it had already been over three weeks trying to get the part to fix my hot water heater. Well they never over nighted the part and shipping was delayed. I will be returning and asking for a full refund. Do not do business with this company. The one lady on the phone made it sound like this happened all the time.
Chris
Oklahoma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfecty

Dip tube and nipple do NOT separate. Nipple does NOT come with heat trap (415-45073-00). Pipe material is PVC. There are are a series of slits in the pipe to generate circulation action in the water. The pipe is rigid so be aware of what's above the water heater. If you have less than 43" clearance, you may have to drain and tip the heater to get the pipe in. If you're in a rush, work it in slowly and don't force bending at the slits or it will snap.
Drain Cleaner
San Bernardino, CA
2 years ago
Verified Buyer Icon
Verified Buyer