Apply to be a TradeMaster!
Main product image of 3/4" male Temp. & Pressure Valve w/ 2-1/5" stem, 105,000 btu (150 psi), 415-40594-02
Magnifying glass
Hover image to zoom

3/4" male Temp. & Pressure Valve w/ 2-1/5" stem, 105,000 btu (150 psi), 415-40594-02

SKU:
415-40594-02
Rating:
(4)
Q&A:
(2)
3/4" male Temp. & Pressure Valve w/ 2-1/5" stem, 105,000 btu (150 psi), 415-40594-02
Magnifying glass
Hover image to zoom
$57.16 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Temperature Range (F)
210°F

Description

–
Temperature and Pressure Relief Valve

Specs

–
Size:

3/4"

Thread Type:

Female

Capacity:

105000 BTU/hr

Pressure Set Point:

150 psi

Temperature Range (F):

210°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would purchase again.

OEM part for my water tank. Perfect fit and fast service.
Rollo
Canal Winchester, Ohio
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happyfinally fixed my problem

I had a new water heater installed approx 7yrs ago. Since day one the pop off valve leaked. The plumber replaced 3 and I put in one on my own.I just put a pail under it and would empty it regularly. I finally put an expansion tank in but still leaked. So far this valve with the expansion tank has done the trick!
bwo18
pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

warranty replacement

This Temperature/Pressure relief valve was a warranty replacement for a failed unit. It works great and repaired the issue.
The BIS Group
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Replacement

This temperature and pressure valve is an exact OEM replacement. It fits and works perfectly.
Jon
Hot Springs, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Replacement T&P valve for Bradford White RG140T6N. Would this be the correct one?

Asked by David 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi David. Yes, this is the correct relief valve for Bradford White model RG140T6N.

Was this review helpful to you?

Q: Hello, will this valve fit a Bradford White water heater model RG1PV50S6N?

Asked by Fernanda 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Fernanda, thanks for writing in. Yes, this is the correct T&P valve for Bradford White model RG1PV50S6N.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy