Apply to be a TradeMaster!
Main product image of 3/4" Magnesium Anode Rod 26.13", .840, 415-47776-03
Magnifying glass
Hover image to zoom

3/4" Magnesium Anode Rod 26.13", .840, 415-47776-03

SKU:
415-47776-03
Rating:
(0)
Q&A:
(0)
3/4" Magnesium Anode Rod 26.13", .840, 415-47776-03
Magnifying glass
Hover image to zoom
$73.22 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
26-1/8" Length
Product Highlight: Material
Magnesium

Description

–
Bradford White uses two part numbers to fill orders for this SKU. The alternative SKU is 224-47776-03. Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

3/4" Magnesium Anode Rod 26.13", .840

Specs

–
End Type:

Nipple

Connection Size:

3/4"

Application:

Replacement Part

Length (Inches):

26-1/8"

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy