Apply to be a TradeMaster!
Main product image of Magnesium Anode Rod, 3/4" NPT x 2" x 38.13" x 0.840", 415-47776-05
Magnifying glass
Hover image to zoom

Magnesium Anode Rod, 3/4" NPT x 2" x 38.13" x 0.840", 415-47776-05

SKU:
415-47776-05
Rating:
(6)
Q&A:
(1)
Magnesium Anode Rod, 3/4" NPT x 2" x 38.13" x 0.840", 415-47776-05
Magnifying glass
Hover image to zoom
$84.40 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
38-1/8" Length
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium

Description

–
Bradford White uses 2 part numbers to fill orders for this sku. The alternative sku is 224-47776-05. Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

Magnesium Anode Rod, 3/4" NPT x 2" x 38.13" x 0.840"

Specs

–
End Type:

Nipple

Length (Inches):

38-1/8"

Connection Size:

3/4"

Application:

Replacement Part

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Anode Rod replacement

Installed and is working great
Homeowner
Livonia, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks OK so far.

This is the second one I've purchased. I won't know how the first one worked until I take it out. At that time, I will find out if this one fits. Funny thing about these rods: If they get completely destroyed, then they worked well. I will probably wait till February to change it out. That will be two years.
Slow Hand
Richlandtown, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again if i needed more .

they sent the wrong one at first. then they sent the right one and it worked perfectly.
Ness
wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fair price, easy to install

10-year old anode was completely deteriorated. The product was a perfect match, and went in without undue difficulty.
DIYNJ
Camden County, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy customer

I replaced the original magnesium rod, after 6+ years of use, with an aluminum rod. That was a big mistake. A few months after installing the alloy rod, water started coming out rusty. Yes, rusty. Not making the same mistake again, I purchased an OEM magnesium rod from Supplyhouse.com. Problem solved. No more rusty water. Attached image is the alloy rod after 16+ months of use, and the original magnesium rod on the right after 6+ years of use.
Roger
Millbrae, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does its job perfectly

This is my second time replacing the anode rod in my gas water heater, and since it hasn't given up yet, the anode rods must be doing their jobs. Because mine screws in from the top though, this one barely fit between the water heater and the ceiling. Next time I buy one it will need to be jointed so it fits better. This would be a good product if you have plenty of head room.
DIY Dan
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Gas heater model RG250T10N. need a replacement anode. what is the correct length?

Asked by Tony 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Tony, thanks for writing in. The replacment anode is SKU: 415-49560-10.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy