Apply to be a TradeMaster!
Main product image of Magnesium Anode Rod w/ 2" nipple, 44", 415-47776-06
Magnifying glass
Hover image to zoom

Magnesium Anode Rod w/ 2" nipple, 44", 415-47776-06

SKU:
415-47776-06
Rating:
(1)
Q&A:
(0)
Magnesium Anode Rod w/ 2" nipple, 44", 415-47776-06
Magnifying glass
Hover image to zoom
$84.62 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
44" Length

Description

–
Note: Length may vary by 1" - 2"

Anode Rod

Specs

–
Connection Size:

3/4"

End Type:

Nipple

Application:

Replacement Part

Material:

Magnesium

Length (Inches):

44"

Anode Diameter (Inches):

43.13

Nipple Length (Inches):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Rod

Everything went well with delivery. It was easy to install.
Mike L
Raleigh, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy