Apply to be a TradeMaster!
Main product image of Magnesium Anode Rod, 3/4 NPT x 2.00 x 46.63 x .840, 415-47776-07
Magnifying glass
Hover image to zoom

Magnesium Anode Rod, 3/4 NPT x 2.00 x 46.63 x .840, 415-47776-07

SKU:
415-47776-07
Rating:
(4)
Q&A:
(0)
Magnesium Anode Rod, 3/4 NPT x 2.00 x 46.63 x .840, 415-47776-07
Magnifying glass
Hover image to zoom
$78.26 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Magnesium
Product Highlight: Length
46.63"

Description

–
Bradford White uses 2 part numbers to fill orders for this sku. The alternative sku is 224-47776-07. Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

Anode Rod

Specs

–
Application:

Replacement Part

Material:

Magnesium

Length:

46.63"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

Heating Element Kit, 2 Elements (240V/4500W), 415-48642-00 (Pack of 2)
SKU: 415-48642-00
Bradford White

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Bradford White Anode Rod

SupplyHouse sent the anode rod quickly, which I always appreciate. It was a perfect replacement for my old one.
JR
Maryland
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

Great service, great to work with great customer service
Bob
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good packing arrived on time

Good to be able to purchase OEM replacement parts. I will suggest when ordering a Anode Rod that you also purchase the heat trap that inserts into the top of the rod. I will use Supplyhouse next time I need plumbing parts.
Mark
Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great anode rod! Healthier than aluminum.

I use magnesium anode rods because aluminum is unhealthy to have in your water. Magnesium is softer than aluminum and will not last quite as long, but it is worth it to me for the health of my family. I have two people in my house, with a 75 gallon gas water heater, a water softener, in an area with very hard water, and I get about 14 to 15 months use out of each one.
Hugh at the Ranch
Highlands Ranch, CO
4 years ago
Was this review helpful to you?