Apply to be a TradeMaster!
Magnesium Anode Rod, 3/4 NPT x 3.00 x 39.13 x .840, 415-47776-16

Magnesium Anode Rod, 3/4 NPT x 3.00 x 39.13 x .840, 415-47776-16

SKU:
415-47776-16
Rating:
(3)
Q&A:
(1)
Magnesium Anode Rod, 3/4 NPT x 3.00 x 39.13 x .840, 415-47776-16
$63.97 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
39.13"
Product Highlight: Material
Magnesium

Description

–
Bradford White uses 2 part numbers to fill orders for this sku. The alternative sku is 224-47776-16. Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

Anode Rod

Specs

–
Application:

Replacement Part

Length:

39.13"

Material:

Magnesium
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
4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Price markup is rediculous

Product is fine. Price is not. Price doubles every time I order one. A hundred dollars for an anode rod? Seriously?
Debby
San jose CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Part And Length

Used To Replace My Anode In My Bradford White. My Old One Has About 30% Left, So Glad I Did.
Derek M
Rochester, MN
2 years ago
Was this review helpful to you?

Would buy from again

Exact factory replacement water heater anode.
Flintstone
Gold Hill Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: For Bradford White RG250T6N why can't I use the shorter version of anode rod 415-47776-19 which is of course 415-47776-16 because I can't fit the long version into my water heater anyway and it would just force me to cut off several inches from the long version anyway, essentially turning it into anode rod 415-47776-16 Besides, I'd have to fork over another $45 for the long one that I don't really want. I ask because your site is trying to tell me it'll void the warranty if I buy the short version, which you guys actually recommended I purchase 2 years ago... I just never got around to actually buying it until now (still have the 2 year old notes from our conversation written in my owners manual). So I just need to know if it voids the warranty if I purchase the short version (415-47776-16). Thank you for your time.

Asked by Matt 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Matt, thanks for writing in. The 415-47776-16 will work in model RG250T6N, however typically it is used with 415-47776-19 and cut to length if need be. The warranty would depend on the distributor the unit was purchased from.

Was this review helpful to you?