Apply to be a TradeMaster!
3/4" Magnesium Anode Rod, .85 9.5", .840, 415-47782-01

3/4" Magnesium Anode Rod, .85 9.5", .840, 415-47782-01

SKU:
415-47782-01
Rating:
(0)
Q&A:
(0)
3/4" Magnesium Anode Rod, .85 9.5", .840, 415-47782-01
$101.27 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
9-1/2" Length
Product Highlight: Material
Magnesium

Description

–
Note: Bradford White uses two part numbers to fill orders for this sku. The alternative sku is 224-47782-01. Both products are identical with no differences other than the part number.

Length may vary by 1" - 2"

Anode Rod

Specs

–
Connection Size:

3/4"

Application:

Replacement Part

Length (Inches):

9-1/2"

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy