Apply to be a TradeMaster!
Main product image of 3/4" Magnesium Anode Rod, .85 x 43.5" x .840, 415-47782-07
Magnifying glass
Hover image to zoom

3/4" Magnesium Anode Rod, .85 x 43.5" x .840, 415-47782-07

SKU:
415-47782-07
Rating:
(1)
Q&A:
(0)
3/4" Magnesium Anode Rod, .85 x 43.5" x .840, 415-47782-07
Magnifying glass
Hover image to zoom
$72.39 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
43" Length
Product Highlight: Material
Magnesium

Description

–
Bradford White uses two part numbers to fill orders for this SKU. The alternative SKU is 224-47782-07. Both products are identical with no differences other than the part number.

Note: Length may vary by 1" - 2"

Anode Rod

Specs

–
Connection Size:

3/4"

End Type:

Hex

Application:

Replacement Part

Length (Inches):

43"

Material:

Magnesium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Multiple repeat purchase

I purchase this rod every 3 years in my situation to replace the previous rod that's on it's last legs. Factory rod lasted 4. This will be the third one. It's a perfect fit, and the threads are pre-taped with teflon. Because it's a long, solid design, make sure you have ceiling clearance to install it. Else look for a model that's sectional and flexible. Mark the dates and model number (which changed this time) on your water heater for easy record keeping. Only real issue is the cost almost tripled over the last purchase.
AZDYI
Scottsdale
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy