Apply to be a TradeMaster!
A420 Aluminum Anode Rod (3/4" NPT x 27-1/8" x 3"), 415-49560-07

A420 Aluminum Anode Rod (3/4" NPT x 27-1/8" x 3"), 415-49560-07

SKU:
415-49560-07
Rating:
(0)
Q&A:
(0)
A420 Aluminum Anode Rod (3/4" NPT x 27-1/8" x 3"), 415-49560-07
$107.69 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
27-1/8" Length
Product Highlight: Material
Aluminum

Description

–
Note: Bradford White uses two part numbers to fill orders for this sku. The alternative sku is 224-49560-07. Both products are identical with no differences other than the part number.

415-49560-07 Is an official OEM replacement for Bradford White water heaters.

Specs

–
Connection Size:

3/4"

Length (Inches):

27-1/8"

Material:

Aluminum

End Type:

Nipple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy