Apply to be a TradeMaster!
Main product image of 42-1/2" Long Dip Tube w/ 2" Nipple, 415-51230-18
Magnifying glass
Hover image to zoom

42-1/2" Long Dip Tube w/ 2" Nipple, 415-51230-18

SKU:
415-51230-18
Rating:
(5)
Q&A:
(0)
42-1/2" Long Dip Tube w/ 2" Nipple, 415-51230-18
Magnifying glass
Hover image to zoom
$50.81 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
42-1/2"

Description

–
Note: Bradford White uses two part numbers to fill orders for this SKU. The alternative SKU is 229-51230-18. Both products are identical with no differences other than the part number.

42-1/2" Long Dip Tube w/ 2" Nipple

Specs

–
Length:

42-1/2"

Nipple:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Would buy again

Good shipping time, packed well, fit without issue
Nate
Washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement

Prfect fit. Works as expected. As long as you can get the old one out. 😃
Tony
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water heater dip tube

It was genuine perfect
Raj
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit and works perfectly

Fits and works perfectly in our water heater!
Trvlmontnroads
Vancouver Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part at great price

Shipped promptly and packaged well.
JL
Boise
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy