Apply to be a TradeMaster!
Fan Motor Assembly Kit, 230V, 7W, 415-52593-00

Fan Motor Assembly Kit, 230V, 7W, 415-52593-00

SKU:
415-52593-00
Rating:
(2)
Q&A:
(0)
Fan Motor Assembly Kit, 230V, 7W, 415-52593-00
$286.58 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
7 Watts
Product Highlight: Voltage
230V

Description

–
Fan Motor Assembly Kit, 230V, 7W, (SVC) (GE SVC WS26X10028)(GE 184D1613G001)

Specs

–
Product Type:

Fan Assembly

Kit

Wattage:

7

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product & service

Great product & service
Mike
Honolulu
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes Iwould buy again.

Fix alarm condition
Jim
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy