Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
D-100L-199-5N-F Parts - Flue Damper Electronic Ignition Water Heater, NG
Brand:
Bradford White
SKU:
D-100L-199-5N-F
Description
–
Flue Damper Electronic Ignition Water Heater, NG
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Panel - 7 Burner Draft, 239-39420-00
SKU:
239-39420-00
Bradford White
Commercial Gas Control Box Cover (421 GREY), 239-46509-00
SKU:
239-46509-00
Bradford White
Cleanout Cover Screw 5/16" - 8" x 1/2"
SKU:
239-82166-00
Bradford White
Screw-#8-18 x 1/2 PHCR, 239-43736-00
SKU:
239-43736-00
Bradford White
1" x 3/4" Bushing, 239-02052-00
SKU:
239-02052-00
Bradford White
24" Green Ring Wire Assembly, 239-38951-52
SKU:
239-38951-52
Bradford White
Flue Baffle Assembly, 243-81735-00
SKU:
243-81735-00
Bradford White
Kit - Draft Diverter w/ Leg Kit D(M)100L199, 250, 270 (SVC), 265-46549-00
SKU:
265-46549-00
Bradford White
Cleanout Cover Replacement, 205-18428-00
SKU:
205-18428-00
Bradford White
2" Nipple, 3/4" opening, 229-32762-02
SKU:
229-32762-02
Bradford White
3/4" Straight 7 Burner Manifold, 233-81725-00
SKU:
233-81725-00
Bradford White
4-1/4" Nipple w/ 1-1/2" opening, formed end, 229-40913-02
SKU:
229-40913-02
Bradford White
Complete Flue Damper, 265-43113-00
SKU:
265-43113-00
Bradford White
30" Aluminum Pilot Tubing, 233-80361-01
SKU:
233-80361-01
Bradford White
Integrated Control Board Display Harness, 239-46944-00
SKU:
239-46944-00
Bradford White
Orifice #42, 234-06016-42
SKU:
234-06016-42
Bradford White
Integrated Control Display Harness, 239-46617-00
SKU:
239-46617-00
Bradford White
Commercial Gas Burner Tube, 228-39177-00
SKU:
228-39177-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video