Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
DM-100L-199-3N-T Parts - Flue Damper Millivolt-Powered Gas Water Heater, NG (Top Connect)
Brand:
Bradford White
SKU:
DM-100L-199-3N-T
Description
–
Flue Damper Millivolt-Powered Gas Water Heater, NG (Top Connect)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Panel - 7 Burner Draft, 239-39420-00
SKU:
239-39420-00
Bradford White
Cleanout Cover Screw 5/16" - 8" x 1/2"
SKU:
239-82166-00
Bradford White
Harness Thermal Switch, 239-45188-00
SKU:
239-45188-00
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
1" x 3/4" Bushing, 239-02052-00
SKU:
239-02052-00
Bradford White
Manifold Pressure Switch DM Mod Before Serial No. AJ, 265-42797-00
SKU:
265-42797-00
Bradford White
Cleanout O-Ring, 205-18427-00
SKU:
205-18427-00
Bradford White
Support - 7 Burner DM Models, 239-45181-00
SKU:
239-45181-00
Bradford White
Rack-Weldment 7 Burner, 239-81969-02
SKU:
239-81969-02
Bradford White
Piezo Ignitor, 415-41065-00
SKU:
415-41065-00
Bradford White
Kit - Draft Diverter w/ Leg Kit D(M)100L199, 250, 270 (SVC), 265-46549-00
SKU:
265-46549-00
Bradford White
Draft Diverter Leg Kit, 243-43690-01
SKU:
243-43690-01
Bradford White
Cleanout Cover Replacement, 205-18428-00
SKU:
205-18428-00
Bradford White
2" Nipple, 3/4" opening, 229-32762-02
SKU:
229-32762-02
Bradford White
3/4" Straight 7 Burner Manifold, 233-81725-00
SKU:
233-81725-00
Bradford White
Pilot Shield, 239-41333-00
SKU:
239-41333-00
Bradford White
Natural Gas Pilot Orifice .016 (PSE), 233-46653-01
SKU:
233-46653-01
Bradford White
750mV Thermopile, 415-46700-00
SKU:
415-46700-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video