Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
EF-100T-150-3X-S2 Parts - EF Series, Ultra High Efficiency Water Heater, LP
Brand:
Bradford White
SKU:
EF-100T-150-3X-S2
Description
–
EF Series, Ultra High Efficiency Water Heater, LP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
60
Replacement Parts
Burner Assembly Mounting Insert, 239-43167-00
SKU:
239-43167-00
Bradford White
Weldment Blower Transition, 239-43201-00
SKU:
239-43201-00
Bradford White
Junction Box Extender, 239-04474-00
SKU:
239-04474-00
Bradford White
Gasket for Flame Sensor - all EF & EF-2 models, 239-43371-00
SKU:
239-43371-00
Bradford White
2" Nipple, 3/4" opening, 229-32762-02
SKU:
229-32762-02
Bradford White
Vacuum Switch - Intake EF Series, 415-51173-00
SKU:
415-51173-00
Bradford White
Bracket Exhaust Support, 239-44667-00
SKU:
239-44667-00
Bradford White
Silicone Hose (30' on a roll), 239-41718-00
SKU:
239-41718-00
Bradford White
Gas Regulator Kit for EF Series (Except EF100T399), 243-45517-00
SKU:
243-45517-00
Bradford White
Concentric Vent Terminal Kit, 415-44069-01
SKU:
415-44069-01
Bradford White
Main Power Switch for all EF & EF-2 models, 239-43234-00
SKU:
239-43234-00
Bradford White
Screw / all EF & EF-2 models, 239-43272-00
SKU:
239-43272-00
Bradford White
Main Power On/Off Switch, 239-49391-00
SKU:
239-49391-00
Bradford White
Control Harness, 239-46863-00
SKU:
239-46863-00
Bradford White
Integrated Control Board Display Harness, 239-46944-00
SKU:
239-46944-00
Bradford White
Integrated Control Display Harness, 239-46617-00
SKU:
239-46617-00
Bradford White
3" Nipple only, 1/2" NPT for all EF & EF-2 models, 239-37047-00
SKU:
239-37047-00
Bradford White
Assembly Control Box and Wiring, 243-54158-00
SKU:
243-54158-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video