Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
LC2PV50H765X Parts - Light Duty High Efficiency eF Series Power Vent Water Heater, LP
Brand:
Bradford White
SKU:
LC2PV50H765X
Description
–
High Efficiency eF Series Residential & Light Dutiy Commercial Power Water Heater, LP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Jacket Head Insulation, 226-50839-00
SKU:
226-50839-00
Bradford White
Collector Insulation (2 Req'd), 226-50841-00
SKU:
226-50841-00
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
Right Side Inner Door Assembly w/ Gasket 20" D F.V., 239-45642-20
SKU:
239-45642-20
Bradford White
Surround, 239-50864-00
SKU:
239-50864-00
Bradford White
Pressure Switch (-1.70" W.C. ±0.06), 415-51233-01
SKU:
415-51233-01
Bradford White
Washer, 239-51689-00
SKU:
239-51689-00
Bradford White
Jacket Head, 239-50847-00
SKU:
239-50847-00
Bradford White
Blower, 239-50844-00
SKU:
239-50844-00
Bradford White
Orifice, 234-47064-40
SKU:
234-47064-40
Bradford White
Flue Baffle, 239-50826-00
SKU:
239-50826-00
Bradford White
Left Side Inner Door w/ gasket, 239-43968-20
SKU:
239-43968-20
Bradford White
Exhaust Cover, 239-51632-00
SKU:
239-51632-00
Bradford White
Screw, 239-51224-00
SKU:
239-51224-00
Bradford White
Natural Gas Burner Head, 228-47000-00
SKU:
228-47000-00
Bradford White
Outer Door for FVIR models, 239-43962-00
SKU:
239-43962-00
Bradford White
Exhaust Gasket, 239-50854-00
SKU:
239-50854-00
Bradford White
Gas Valve LP Gas 160°F (SVC), 415-48796-02
SKU:
415-48796-02
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video