Apply to be a TradeMaster!
Main product image of 28-Gallon ElectriFLEX Light Duty Lowboy Electric Water Heater
Magnifying glass
Hover image to zoom

28-Gallon ElectriFLEX Light Duty Lowboy Electric Water Heater

SKU:
LE230LN-3NHZZ
Rating:
(0)
Q&A:
(0)
28-Gallon ElectriFLEX Light Duty Lowboy Electric Water Heater
Magnifying glass
Hover image to zoom
$2,643.99 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 96 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
1 Year (Parts) Warranty
Product Highlight: Capacity (Gallons)
28 Gallons
Product Highlight: Energy Star Rated
No

Description

–
Lowboy models are ideal for installations where space is minimal and are perfect for tight installations such as a closet or under a counter.

Product Features:
  • Fully Automatic Controls
  • Direct Heat Transfer with Immersed Elements
  • Hydrojet Total Performance System
  • Vitraglas Lining
  • 1" Non-CFC Foam Insulation
  • Water Connections - 3/4" NPT
  • Protective Magnesium Anode Rod
  • Steel Tank
  • Field Convertible
  • T&P Relief Valve
  • Heat Traps

Specs

–
Capacity (Gallons):

28

Fuel Type:

Electric

Application:

Commercial

Plumbing

Energy Star Rated:

No

Water Connection:

3/4"

Electric Connection:

3/4"

Phase:

3

Energy Factor:

0.92

Warranty:

1 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


14 Replacement Parts

Hex Anode 3/4 NPT (Aluminum), 415-38508-10
SKU: 415-38508-10
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy