Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
LG1PV55H783N-475 Parts - High Altitude Light Duty Power Vent Water Heater, NG
Brand:
Bradford White
SKU:
LG1PV55H783N-475
MANUALS (6)
Submittal Sheet
Install Instructions
Install Instructions
User Guide
Replacement Parts List
Warranty Info
Submittal Sheet
Install Instructions
Install Instructions
User Guide
Replacement Parts List
Warranty Info
Description
–
55H High Altitude Residential and Light Duty Commercial Power Vent Water Heater, NG
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
Air Mixing Inlet, 239-45868-00
SKU:
239-45868-00
Bradford White
Flue Reducer - 5" D to 4" D, 243-42572-00
SKU:
243-42572-00
Bradford White
Blower Gasket, 239-45866-00
SKU:
239-45866-00
Bradford White
Orifice #25, 234-41034-25
SKU:
234-41034-25
Bradford White
A420 Aluminum Anode Rod, 415-49560-08
SKU:
415-49560-08
Bradford White
Blower Complete, 239-47659-00
SKU:
239-47659-00
Bradford White
Right Side Inner Door Assembly w/ Gasket 20" D F.V., 239-45642-20
SKU:
239-45642-20
Bradford White
Clip - Sensor (HEYCO), 239-45648-00
SKU:
239-45648-00
Bradford White
Flammable Vapor Sensor Harness, 239-49791-00
SKU:
239-49791-00
Bradford White
Left Side Inner Door w/ gasket, 239-43968-20
SKU:
239-43968-20
Bradford White
Natural Gas Burner Head, 228-47000-00
SKU:
228-47000-00
Bradford White
Blower Power Cord, 239-45990-00
SKU:
239-45990-00
Bradford White
Kit-Heat Trap Insert, 265-51572-00
SKU:
265-51572-00
Bradford White
Inner Door Gasket Kit, 239-44078-00
SKU:
239-44078-00
Bradford White
Insulation Kit, 239-48949-00
SKU:
239-48949-00
Bradford White
Heat Trap for Anode Rod, 415-45167-00
SKU:
415-45167-00
Bradford White
T&P Relief Valve, 415-40594-01
SKU:
415-40594-01
Bradford White
Cold Water Inlet Dip Tube (PEX), 415-45092-07
SKU:
415-45092-07
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video