Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
RC2PV50H10N Parts - 42 Gallon - 76,000 BTU High Efficiency eF Series Residential Power Vent Gas Water Heater, Nat Gas
Brand:
Bradford White
SKU:
RC2PV50H10N
MANUALS (4)
Submittal Sheet
Install Instructions
User Guide
Replacement Parts List
Submittal Sheet
Install Instructions
User Guide
Replacement Parts List
Description
–
42 Gallon - 76,000 BTU High Efficiency eF Series Residential Power Vent Gas Water Heater, Nat Gas
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
15 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
Jacket Head Insulation, 226-50839-00
SKU:
226-50839-00
Bradford White
Collector Insulation (2 Req'd), 226-50841-00
SKU:
226-50841-00
Bradford White
Brass Drain Valve (3/4" M x 2" Shank), 415-42351-02
SKU:
415-42351-02
Bradford White
Right Side Inner Door Assembly w/ Gasket 20" D F.V., 239-45642-20
SKU:
239-45642-20
Bradford White
Surround, 239-50864-00
SKU:
239-50864-00
Bradford White
Natural Gas Pilot Assembly, 233-45653-02
SKU:
233-45653-02
Bradford White
Pressure Switch (-1.70" W.C. ±0.06), 415-51233-01
SKU:
415-51233-01
Bradford White
Washer, 239-51689-00
SKU:
239-51689-00
Bradford White
Jacket Head, 239-50847-00
SKU:
239-50847-00
Bradford White
Blower, 239-50844-00
SKU:
239-50844-00
Bradford White
Left Side Inner Door w/ gasket, 239-43968-20
SKU:
239-43968-20
Bradford White
Flue Baffle, 239-50826-00
SKU:
239-50826-00
Bradford White
Burner Assembly, 265-47784-03-21
SKU:
265-47784-03-21
Bradford White
Exhaust Cover, 239-51632-00
SKU:
239-51632-00
Bradford White
Screw, 239-51224-00
SKU:
239-51224-00
Bradford White
Outer Door for FVIR models, 239-43962-00
SKU:
239-43962-00
Bradford White
Feedline, 233-47374-03
SKU:
233-47374-03
Bradford White
Exhaust Gasket, 239-50854-00
SKU:
239-50854-00
Bradford White
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video