Shop Resideo Sale
Main product image of 28 Gallon - Residential Electric Lowboy Water Heater, 208V, Non-Blanketed
Magnifying glass
Hover image to zoom
28 Gallon - Residential Electric Lowboy Water Heater, 208V, Non-Blanketed
Magnifying glass
Hover image to zoom
$1,001.19 each
In Stock
In Stock
Get 1 Tue, Nov 17 - Thu, Nov 19

Lift Gate

–
This product weighs 112 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
28 Gallons
Product Highlight: Voltage
208V

Description

–

Note: Image may not reflect actual product.


28 Gallon - Residential Electric Lowboy Water Heater, 208V


Features:

  • Low Restrictive Brass Drain Valve - Durable tamper proof design
  • Fully Automatic Thermostat Controls - Fast acting surface-mount thermostat with high limit energy cut-off (manual reset) for safety
  • Direct Heat Transfer with Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style
  • Factory-Installed Hydrojet Total Performance System - Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.
  • Vitraglas Lining - An exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C)
  • Insulation System - Non-CFC foam covers the sides and top of the tank,reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity. Blanketed models additionally use a supplied flexible fiberglass insulation blanket
  • Water Connections - 3/4" (19mm) NPT factory-installed true dielectric fittings extend water heater life and simplify water line connections.
  • Factory-Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long-term, trouble-free service
  • Non-Simultaneous Operation - Non-Simultaneous operation indicates only one heating element will operate at a time and is standard construction from the factory. Simultaneous Operation indicates both heating elements have the potential to operate at the same time and is available as an option (must be specified when ordering).
  • T&P Relief Valve - Installed, side T&P is standard. Optional top T&P location is available
  • 6 or 10-Year Limited Tank Warranties / 6 or 10-Year Limited Warranty on Component Parts

Specs

–
Fuel Type:

Electric

Test Pressure (PSI):

300 psi

Phase:

1

Capacity (Gallons):

28

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Kilowatts (KW):

6

Voltage:

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy