Shop Bradford White
Main product image of 65 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater w/ Bradford White Connect, 6 Year Warranty, 208V/240V
Magnifying glass
Hover image to zoom

65 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater w/ Bradford White Connect, 6 Year Warranty, 208V/240V

SKU:
RE2H65T6-1NCTT-CON
Rating:
(0)
Q&A:
(0)
65 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater w/ Bradford White Connect, 6 Year Warranty, 208V/240V
Magnifying glass
Hover image to zoom
$2,908.75 each
Out of Stock
Out of Stock
Get it Fri, Sep 18 - Tue, Sep 29

Lift Gate

This product weighs 245 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240 V

Description

Features:
  • ENERGY STAR Certified.
  • Vitraglas Lining with Microban-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water, and with Microban antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Bradford White Connect-Turns a Bradford White Water Heater into a smart, app-controlled appliance. Contractor version offers remote diagnostics with homeowner permission.
  • The AeroTherm Series Control Panel-Displays current status, mode, set point, and applicable error messages. Also provides detailed diagnostics including fault, tank, and heat pump codes.
  • Operating Modes Offer Flexibility.
  • Heat Pump (Only)
  • Maximizes savings, most energy efficient mode.
  • Hybrid Standard
  • Factory setting combining heat pump efficiency with standard electric recovery rates when needed (upper heating element operation only).
  • Hybrid Plus
  • Maximizes recovery using both heat pump and lower electrical element simultaneously.
  • Electric (Only)
  • Operates like a standard electric water heater, eliminating airflow and sound (least energy efficient).
  • Vacation
  • Adjusts the temperature set point down to 50-Degree F (10-Degree C) for extended periods of time.

Specs

Warranty:

6 Year

Phase:

1

Energy Star Rated:

Yes

Intended Household:

4-5 Person

Water Connection:

3/4"

Fuel Type:

Electric

Product Type:

Water Heater

Voltage:

208/240 V

Energy Factor:

3.64

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy