Apply to be a TradeMaster!
Main product image of 50 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater w/ ICON System, 10 Year Warranty, 208V/240V
Magnifying glass
Hover image to zoom

50 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater w/ ICON System, 10 Year Warranty, 208V/240V

SKU:
RE2HP5010-1NCTT
Rating:
(0)
Q&A:
(0)
50 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater w/ ICON System, 10 Year Warranty, 208V/240V
Magnifying glass
Hover image to zoom
$2,483.75 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Fri, Nov 6

Lift Gate

–
This product weighs 218 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240 V

Description

–

AeroTherm Series G2 Hybrid Electric Heat Pump Water Heater


Features & Benefits:

  • ENERGY STAR Certified-Eligible for rebates and tax credits.
  • NEW! ICON System Exclusive LED Digital Display with Built-in Bradford White Wave Connectivity.
    • Integrated Connectivity-Provides remote control over the water heater via Bradford White Wave mobile app. Through integrated Wi-Fi, use the app to remotely adjust temperature and mode settings, receive automatic fault alerts, track energy usage, and set daily or weekly schedules to optimize savings.
    • StartGuard Technology-Protects heating elements from "Dry-Fire" upon startup.
    • Proprietary Interface-Designed for ease of use. Able to select between English, Spanish and French Canadian languages.
    • Exclusive LED Digital Display-Allows contractors to easily diagnose with a simple intuitive keypad. Quick setup wizard. View sequence of operations, system status, and notifications in natural language.
  • Vitraglas Lining with Microban-An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Operating Modes Offer Flexibility.
    • Heat Pump-Maximizes savings, most energy efficient mode.
    • Hybrid Standard-Factory setting combining heat pump efficiency with standard electric recovery rates when needed (upper heating element operation only).
    • Hybrid Plus-Maximizes recovery using both heat pump and lower heating element simultaneously.
    • Electric (Only)-Operates like a standard electric water heater, eliminating airflow and sound (least energy efficient).
    • Vacation-Adjusts the temperature set point down to 50F (10C) for extended periods of time.
  • Quieter Design-Quieter operation than previous generations, less than 50 dBA.  
  • Zero Clearance Requirements on Sides and Rear-Allows for smaller install footprint. Can be installed along a wall or in a corner.  
  • Packaging Can be Laid on its Back for Transportation Flexibility-Easy-to-open, protective packaging.  
  • Easily Accessible Top Mounted Washable Air Filter-User is automatically alerted when the air filter needs to be cleaned.  
  • Operating Air Temperature Range of 37-120F (3-49C) for the Heat Pump-Unit defaults to electric heating elements only outside of this range.

Specs

–
Intended Household:

3-4 Person

Voltage:

208/240 V

Energy Star Rated:

Yes

Warranty:

10 Year

Water Connection:

3/4"

Energy Factor:

3.89

Fuel Type:

Electric

Capacity (Gallons):

50

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy