Apply to be a TradeMaster!
Main product image of 65 Gallon - Energy Saver Electric Residential AeroTherm G2 Heat Pump Water Heater, 10 Year Warranty, 208V/240V
Magnifying glass
Hover image to zoom

65 Gallon - Energy Saver Electric Residential AeroTherm G2 Heat Pump Water Heater, 10 Year Warranty, 208V/240V

SKU:
RE2HP6510-1NCTT
Rating:
(0)
Q&A:
(0)
65 Gallon - Energy Saver Electric Residential AeroTherm G2 Heat Pump Water Heater, 10 Year Warranty, 208V/240V
Magnifying glass
Hover image to zoom
$2,618.69 each
Out of Stock
Out of Stock
Get it Wed, Oct 28 - Fri, Nov 6

Lift Gate

–
This product weighs 245 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240 V

Description

–

AeroTherm Series G2 Hybrid 65 Gallon Electric Heat Pump Water Heater


Features:

  • Best-In-Class Efficiency with up to 4.20 UEF
  • NEW! ICON System Exclusive LED Digital Display with Built-in Bradford White Wave Connectivity
  • Vitraglas Lining with Microban
  • Operating Modes Offer Flexibility
  • Quieter Design
  • Zero Clearance Requirements on Sides and Rear
  • Packaging Can be Laid on its Back for Transportation Flexibility
  • Easily Accessible Top Mounted Washable Air Filter

Specs

–
Energy Star Rated:

Yes

Energy Factor:

4.20

Intended Household:

4-5 Person

Fuel Type:

Electric

Phase:

1

Warranty:

10 Year

Water Connection:

3/4"

Voltage:

208/240 V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy