The Bradford White AeroTherm Series water heaters combine the installation and servicing features valued by plumbing professionals with the energy and cost saving benefits important to today's energy conscious consumer.
AeroTherm Series water heaters are compatible with Bradford White Connect, allowing consumers to adjust temperature settings, set schedules, and track energy usage via mobile app.
The AeroTherm utilizes both heat-pump technology [1] and back-up electric heating elements [2] to heat water. This integrated system helps to drive the AeroTherm's economical and efficient operation. During heat pump operation, a fan [3] draws heat from the air into a compressor [4] and evaporator [5] to heat refrigerant. Once heated, the refrigerant travels through a coil [6] that fully surrounds the water storage tank. The AeroTherm Series heat pump water heater provides considerable energy efficiency while greatly reducing the cost of water heating.
For plumbing professionals, the AeroTherm Series features top water connections and convenient height and weight for quick and easy replacements and installations. The product can also be laid on its side for greater transportation flexibility. And AeroTherm's integrated smart control panel includes detailed diagnostic information for ease of serviceability and quick and accurate diagnostics. Just as important, the AeroTherm Series adds another great line of Bradford White products you can offer your customers.
ENERGY STAR certified, AeroTherm Series water heaters are eligible for most rebate programs throughout the country resulting in initial savings to the consumer. Efficiencies up to 3.1 EF (Energy Factor) result in significant energy and money savings throughout product lifetime. First hour delivery ratings up to 92-gallons per hour and ultra-quiet operation ensure consumers get exceptional performance to meet their demands for hot water. And with four user-selectable operation modes (Heat Pump, Hybrid, Electric, Vacation), the new AeoTherm Series gives consumers greater control over their water heater's energy consumption. The AeroTherm Series also comes standard with a 10-year limited warranty.
| Energy Factor: | 4 |
|---|---|
| Warranty: | 6 Year |
| Voltage: | 208/240V 240v 208V |
| Application: | Residential |
| Fuel Type: | Electric |
| ASME: | No |
| Capacity (Gallons): | 80 |
| Energy Star Rated: | Yes |
| Phase: | 1 |