Apply to be a TradeMaster!
Main product image of 48 Gallon - 65,000 BTU Defender Safety System TTW Power Vent Residential Water Heater (Nat Gas), RG2PV50H6N19
Magnifying glass
Hover image to zoom
48 Gallon - 65,000 BTU Defender Safety System TTW Power Vent Residential Water Heater (Nat Gas), RG2PV50H6N19
Magnifying glass
Hover image to zoom
$2,499.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 194 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Capacity (Gallons)
48 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: BTU Input
65000 BTUs

Description

–

Rebates: 

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Bradford White Rebate Center


Features:

  • Defender Safety System - Designed to be the safest & most reliable flammable vapor ignition resistant system in the industry with a proven track record since 2003. Featuring an advanced ScreenLok technology flame arrestor design, flammable vapor sensor, sight window, and designed to be maintenance-free.
  • Bradford White ICON System - Intelligent gas control that eliminates constant burning pilot, saving gas during standby periods (120 VAC). Proprietary algorithms provide tighter temperature differential and consistent water temperature levels up to 160F (70C). LED light indicates pilot function or operation status/service required.
  • Vitraglas Lining with Microban - An exclusively engineered enamel formula that provides superior tank protection from the corrosive effects of water; and with Microban antimicrobial product protection to help prevent the growth of bacteria, mold and mildew on the surface of the tank lining.
  • Hydrojet Total Performance System - Sediment reducing device that also increases first hour delivery of hot water while minimizing temperature build-up in tank.

Specs

–
BTU Input:

65000

Energy Star Rated:

Yes

Diameter (Inches):

22"

Vent Type:

Power Vent

Capacity (Gallons):

48

Features:

Energy Star Qualified

Fuel Type:

Natural Gas

1st Hour Delivery (Gallons):

116

Energy Factor:

0.68

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy