| Product Type: | Tankless Heater |
|---|---|
| Fuel Type: | Natural Gas |
| Vent Type: | Direct Vent Concentric |
| Installation Type: | Indoor Only |
| Weight (lbs): | 74 lbs |
| Energy Star Rated: | Yes |
| Water Connection: | 3/4" |
| Vent Size: | 3" |
| BTU (Max): | 199000 |
| BTU (Min): | 19900 |
| Max Flow (GPM): | 8.3 |
| Type: | Condensing |
| Energy Factor: | 0.92 |
| Flow Rate at 45F Temp Rise (GPM): | 8.3 |
| Flow Rate at 90F Temp Rise (GPM): | 4.2 |
| Flow Rate at 75F Temp Rise (GPM): | 5.0 |