Apply to be a TradeMaster!
Main product image of RTG-K-160-N2 INFINITI K Outdoor Tankless Condensing Water Heater, 7 GPM (Natural Gas)
Magnifying glass
Hover image to zoom

RTG-K-160-N2 INFINITI K Outdoor Tankless Condensing Water Heater, 7 GPM (Natural Gas)

SKU:
RTG-K-160-N2
Rating:
(0)
Q&A:
(0)
RTG-K-160-N2 INFINITI K Outdoor Tankless Condensing Water Heater, 7 GPM (Natural Gas)
Magnifying glass
Hover image to zoom
$1,758.45 each
In Stock
In Stock
Get 3 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Max Flow (GPM)
8.7 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Vent Type
Direct Vent, Power Vent
Product Highlight: Energy Star Rated
Yes

Description

–

Note: All Natural Gas products shipped can be converted to Propane (LP) without the purchase of an additional kit. Requires an electrical power supply from a 120VAC 60Hz., properly rated receptacle and must be properly grounded. Power supply cord provided.


Rebates: 

 You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Bradford White Rebate Center


Note: LP Conversion Kit included


Features:

  • ENERGY STAR Qualified
  • Featuring the SRT Scale Reduction Technology
  • STEADISET Technology
  • Built-In Digital Control
  • Active Bypass
  • Modulation-Segmented burner with 22:1 turn down ratio
  • Inlet Water Filter-External access for easy maintenance
  • Space Saving Installation
  • Built-In Freeze Protection
  • Self-Calibrating Fan and Gas Valve
  • Venting Flexibility

Specs

–
Product Type:

Tankless Heater

Fuel Type:

Propane

Natural Gas

Vent Type:

Direct Vent

Power Vent

Installation Type:

Outdoor Only

Weight (lbs):

73 lbs

Energy Star Rated:

Yes

Water Connection:

3/4"

Vent Size:

2"

BTU (Max):

160000

BTU (Min):

9000

Max Flow (GPM):

8.7

Type:

Condensing

Energy Factor:

0.92

Flow Rate at 90F Temp Rise (GPM):

3.5

Flow Rate at 45F Temp Rise (GPM):

7.0

Flow Rate at 75F Temp Rise (GPM):

4.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy