Note: All Natural Gas products shipped can be converted to Propane (LP) without the purchase of an additional kit. Requires an electrical power supply from a 120VAC 60Hz., properly rated receptacle and must be properly grounded. Power supply cord provided.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Bradford White Rebate Center
Note: LP Conversion Kit included
Features:
| Product Type: | Tankless Heater |
|---|---|
| Fuel Type: | Propane Natural Gas |
| Vent Type: | Direct Vent Power Vent |
| Installation Type: | Outdoor Only |
| Weight (lbs): | 79 lbs |
| Energy Star Rated: | Yes |
| Water Connection: | 3/4" |
| Vent Size: | 2" |
| BTU (Min): | 9000 |
| BTU (Max): | 199000 |
| Max Flow (GPM): | 8.7 |
| Type: | Condensing |
| Energy Factor: | 0.96 |
| Flow Rate at 90F Temp Rise (GPM): | 4.4 |
| Flow Rate at 75F Temp Rise (GPM): | 5.2 |
| Flow Rate at 45F Temp Rise (GPM): | 8.7 |