Apply to be a TradeMaster!
Main product image of RTG-S-199-N1 INFINITI GS-Series Indoor Tankless Condensing Water Heater, 9.7 GPM (Natural Gas)
Magnifying glass
Hover image to zoom

RTG-S-199-N1 INFINITI GS-Series Indoor Tankless Condensing Water Heater, 9.7 GPM (Natural Gas)

SKU:
RTG-S-199-N1
Rating:
(0)
Q&A:
(0)
RTG-S-199-N1 INFINITI GS-Series Indoor Tankless Condensing Water Heater, 9.7 GPM (Natural Gas)
Magnifying glass
Hover image to zoom
$1,475.00 each
In Stock
In Stock
Get 7 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
9.7 MAX GPM
Product Highlight: Installation Type
Indoor
Product Highlight: Energy Star Rated
Yes

Description

–

Note: All Natural Gas products shipped can be converted to Propane (LP) without the purchase of an additional kit. Requires an electrical power supply from a 120VAC 60Hz., properly rated receptacle and must be properly grounded. Power supply cord provided.

Rebates:

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Bradford White Rebate Center

Note: LP Conversion Kit included


Features:

  • ENERGY STAR Certified.
  • Certified Green Product by the Green Restaurant Association.
  • SRT Scale Reduction Technology
  • Significantly reduces the incidence of scale build-up known to result in poor performance, additional maintenance, and premature component or product failure.
  • STEADISET Technology
  • Virtually eliminates cold water sandwich without the need for an internal buffer tank and recirculation pump.
  • Hot Water Recirculation With Built-in Pump For Maximum Comfort.
  • Self-Calibrating Fan and Gas Valve
  • Automatically configures air fuel ratio for flue length, gas type, and altitude - without a combustion analyzer.
  • Modulation- Segmented burner with 22:1 turn down ratio.
  • Complies with the latest Ultra-Low NOx requirement (14 ng/J NOx limit).
  • Built-in Digital Control-Temperature can be adjusted on the front control panel (100-140- Degree F) (38-Degree C-60- Degree C). Pre-programmed recirculation schedule can be set.
  • Active Bypass-Achieves superior temperature stability.
  • External Recirculation Pump Wiring-Optional kit precisely controls external recirculation pump.
  • Built In Freeze Protection-Activates automatically when the water heater is plugged in.
  • Pressure Relief Valve-Included (Integral port).
  • Heat Exchanger-Primary Copper with Secondary Stainless Steel (316L) heat exchanger helps maximize life and minimize scale build-up.
  • Flushing Condensate Trap

Specs

–
Energy Star Rated:

Yes

Energy Factor:

0.96

Max Flow (GPM):

9.7

Installation Type:

Indoor

Water Connection:

3/4"

Product Type:

Tankless Heater

BTU (Min):

18000

BTU (Max):

199000

Flow Rate at 90F Temp Rise (GPM):

4.3

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy