Apply to be a TradeMaster!
Main product image of RTG-S-199-X1 INFINITI GS-Series Indoor Tankless Condensing Water Heater, 9.7 GPM (Liquid Propane)
Magnifying glass
Hover image to zoom

RTG-S-199-X1 INFINITI GS-Series Indoor Tankless Condensing Water Heater, 9.7 GPM (Liquid Propane)

SKU:
RTG-S-199-X1
Rating:
(0)
Q&A:
(0)
RTG-S-199-X1 INFINITI GS-Series Indoor Tankless Condensing Water Heater, 9.7 GPM (Liquid Propane)
Magnifying glass
Hover image to zoom
$1,475.00 each
In Stock
In Stock
Get 9 Wed, Oct 14 - Fri, Oct 16

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
9.7 MAX GPM
Product Highlight: Installation Type
Indoor
Product Highlight: Energy Star Rated
Yes

Description

–
Features:
  • ENERGY STAR Qualified.
  • Certified Green Product by the Green Restaurant Association.
  • Residential and Commercial Application.
  • Indoor and Outdoor Installation (requires outdoor installation kit).
  • Stainless Steel Heat Exchanger.
  • Built-in Recirculation Pump and Dedicated Recirculation Connection.
  • AHRI Certified.
  • 0.96 UEF.
  • Ultra Low NOx System-Complies with SCAQMD Rule 1146.2 for natural gas Low NOx Emissions of 14 ng/J or 20 ppm.
  • Low Lead Compliant with NSF/ANSI 372.
  • Vent with PVC, CPVC, Stainless Steel or Polypropylene
  • Supports Direct Vent, Unbalanced Vent or Outdoor Vent Cap.
  • Field Gas Convertible with conversion kit purchased separately
  • Air Filter and Inlet Water Filter-Mounted outside of cabinet for easy access and servicing

Specs

–
BTU (Min):

18000

BTU (Max):

199000

Water Connection:

3/4"

Installation Type:

Indoor

Flow Rate at 90F Temp Rise (GPM):

4.3

Max Flow (GPM):

9.7

Fuel Type:

Propane

Product Type:

Tankless Heater

Energy Factor:

0.96

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy