Apply to be a TradeMaster!
Main product image of Semi-Recessed Mounted Towel Dispenser/Waste Receptacle (Satin), 4.9 Gal
Magnifying glass
Hover image to zoom

Semi-Recessed Mounted Towel Dispenser/Waste Receptacle (Satin), 4.9 Gal

Brand:
Bradley
SKU:
2017-100000
Rating:
(0)
Q&A:
(0)
Semi-Recessed Mounted Towel Dispenser/Waste Receptacle (Satin), 4.9 Gal
Magnifying glass
Hover image to zoom
$759.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin
Product Highlight: Length (Inches)
13" Length

Description

–
Contemporary Series 2017 Towel Dispenser and Waste Receptacle Combination Unit in satin finish architectural stainless steel. With no visible front and curved openings, this unit provides a sleek, modern look to the restroom. Unit is recess mounted and features a manual Towel Dispenser and a 4.9 gallon self-closing waste receptacle with a leakproof, removable molded plastic insert. Dispenses 1100 Single Fold Paper Towels. Dispenses 800 Multi-Fold Paper Towels. Dispenses 600 C-Fold Paper Towels.

Features:
  • Satin Finish Stainless Steel
  • Towel Capacity: 1100 single-fold, 800 multi-fold or 600 C-fold paper towels
  • Waste Capacity: 4.9 gallons

Specs

–
ADA:

Yes

Finish:

Satin

Length (Inches):

13"

Product Type:

Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy